SYS-RB Roll Board
SYS-RB-ROLL-BOARD-FESTOOL
Art.-no. 9501026259
EAN 4014549355404
Register now and access more than 15,000 products
Perfect integration into the Bott vehicle system
for easy transportation of Systainer³ and T-LOC
4 robust handles
4 steering rollers, (2 of which can be locked)
feedthroughs for straps
Datasheets(X)
Load capacity | 100 kg |
Handle height | 0 cm |
Toe plate width | 0 cm |
Toe plate depth | 0 cm |
Toe plate thickness | 0 cm |
Wheel diameter | 200 mm |
Tyre colour | Grey |
Material of tyre | Solid rubber |
Material of wheel | Hard rubber |