Welcome to Würth UK For trade customers only

Sabre saw blade SG-240/G-ISC Insulation FESTOOL

SSB-CNST-SG-240/G-ISC-FESTOOL

Art.-no. 9501026564

EAN 4014549309063

Individual price display after login
Sabre saw blade SG-240/G-ISC Insulation FESTOOL

Art.-no. 9501026564

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Straight cuts made easy.

The cutting set is ideal for cutting virtually all pressure-resistant insulating materials up to a thickness of 240 mm. The rigid set guides the saw blade accurately to ensure straight cuts. The cutting set comprises a combination of a guide sword and a cross-set saw blade and can be fitted to the cordless insulation saw without the need for tools.

For use with the ISC 240 EB - 9501025710
• Simple tool-free assembly in the cordless insulation saw

• Can be used for material thicknesses up to 240 mm

• The mandrel on the top of the set protects the saw blade and the base from accidental damage

• Easy-to-replace saw blade

• Cutting set with cross-set saw blade

• For PUR/PIR and polystyrene insulation boards, pressure-resistant rock wool and glass wool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe Festool Cutting set SG-240/G-ISC is designed for precise, tool-free cutting of pressure-resistant insulation materials up to 240 mm thick, including PUR/PIR (polyurethane hard foam), polystyrene (EPS/XPS), hard rock wool, and glass wool. It is primarily used for cutting roof, facade, and floor insulation boards, particularly for renovations and composite thermal systems.
InstructionsSafety first: Make sure appropriate respiratory protection, safety googles & gloves are used when using these blades in conjunction with the tool.

Length (L)

240 mm

Min./max. material thickness

5-240 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information