Welcome to Würth UK For trade customers only

Sealing Tape Toffee

SEALTPE-VEH-CLEAR-W19MM-L30M

Art.-no. 0894903001

EAN 5034293822471

Individual price display after login
Sealing Tape Toffee

Art.-no. 0894903001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Superior Durability

Long-Life Guarantee

The above application instructions are recommendations given on the basis of our own tests and experience. We recommend that you carry out your own tests before use. Due to the great variety of different applications and storage and processing conditions, we cannot guarantee a particular application result. We will not accept legal liability for any advice or technical information provided by our free customer hotline unless this advisory service and/or technical information is part of the contractually agreed performance owed by us, or the customer service employee acted wilfully or intentionally. We guarantee the consistent quality of our products and reserve the right to make technical changes and improvements.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Chemical basis

Resin

Colour

Clear

Length

30 m

Width

19 mm

Min./max. joint width

1-8 mm

Ultraviolet resistance

No

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

10 to 85 °C

Shelf life from production/conditions

12 Month / dry storage area, 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information