Welcome to Würth UK For trade customers only

Self Adhesive Dust sheet

COVFLM-BLUE-ACRYLIC-W600MM-L50M

Art.-no. 0818500060

EAN 4053479542966

Individual price display after login
Self Adhesive Dust sheet

Art.-no. 0818500060

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Application is clean, quick and easy
Specially formulated adhesive film so easy removal of the film without leaving adhesive residue.


  • Reliable protection

  • Moisture-resistant

  • Recyclable

  • Transparent - this way the surface underneath can easily be identified and evaluated
Notice

Not UV-resistant.



These films are not intended for permanent protextion of surfaces. They are intended for short-term, indoors and outdoors and should be removed once the work is complete. Not suitable for use in large forming processes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Protective film for glass applications, for both internal and external applications. Protects from paint splashes, overspray, debris, finger prints and plaster etc. During building work, referbishment and decoration.



Film can be left up to 30 days before simple removal.



Ideal for use on rough and coarsely textured surfaces (including plastics, PVDF, PUR and Polyester). The film offers especially good protection on surfaces with some glossiness (10 to 35%).

Instructions

This product should be applied at temperatures between 15°C and 40°C to clean dry surfaces. Place film on the surface and smooth out. To prevent air bubbles from forming, tensioning and over-tensioning should be avoided.

Material

PE - Polyethylene

Length

50 m

Width

600 mm

Area

30 m²

Min. processing temperature

-25 °C

Max. processing temperature

60 °C

Min. temperature resistance

-25 °C

Max. temperature resistance

60 °C

Colour

Blue

Foil thickness

0.05 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information