Sleeve nut, pan head W-0392, A2 stainless steel, plain
NUT-SLEV-RSDCS-SL-A2-M8X15
Art.-no. 033990008
EAN 4060052330070
Register now and access more than 15,000 products
Datasheets(X)
![]() | |
Standards | CS |
Material | Stainless steel A2 |
Surface | Plain |
Head type | Raised countersunk head |
Drive type | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread type x nominal diameter (D) | M8 |
Outer diameter (d1) | 10 mm |
Length (l1) | 15 mm |
Head diameter (dk) | 15 mm |
Slot width | 2 mm |
Thread length (metric thread) | 7 mm |
RoHS-compliant | Yes |
