Welcome to Würth UK For trade customers only

Straight Jaw Locking Pliers TORQUE LOCK™, 250mm

LOKPLRS-STRAIGHTJAW-TORQUELOCK-250MM

Art.-no. 9501015110

EAN 4099618006623

Individual price display after login
Straight Jaw Locking Pliers TORQUE LOCK™, 250mm

Art.-no. 9501015110

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Milwaukee TORQUE LOCK™ Straight Jaw Locking Pliers provide faster set-up and easy release when clamping round material.

For a stronger and more secure grip, extra force can be applied to the TORQUE LOCK™ screw, which can also be used for hanging/storage purposes.



The hardened jaws provide a better grip force on jobsite materials. Chrome plated finish increases tool life by reducing corrosion for rust protection. Traditional release lever design for jobsite convenience.



Specification:



Length: 250mm (10in)


Capacity: 30mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

2 cm

Min./max. clamping width

3-3 cm

Material

Alloy tool steel

Product weight (per item)

570.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information