Super Glue Fast
SUPGLU-CYANACRYLATE-20G
Register now and access more than 15,000 products
Good chemical resistance
Temperature resistant from -60°C to 80°C
Fills gaps up to 0.05mm
Datasheets(X)
Rubber, metal and plastic parts
Chemical basis | Cyanoacrylate |
Colour | Clear |
Density | 1.05 g/cm³ |
Min./max. hardening time /conditions | 15-45 s / Depending on the material |
Min./max. tensile strength | 0-0 kPa |
Min./max. temperature conditions | 5 to 20 °C |
Min./max. processing temperature | -60 to 80 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Contents | 20 ml |
Weight of content | 20 g |