Super Glue Viscous Thick Grade
SUPGLU-(SUPER GLUE)-THICK-CLEAR-50G
Register now and access more than 15,000 products
Increased viscosity for ease of application on vertical surfaces.
- Clear liquid with acrid odour
- Cyanoacrylate based glue
- Fast drying
- Insoluble in water
- Good chemical resistance
- Temperature resistance -60°C to 80°C
Datasheets(X)
For use on rubber, plastic i.e. uPVC and metal.
Chemical basis | Cyanoacrylate |
Colour | Clear |
Density | 1 g/cm³ |
Min./max. tensile strength | 0-0 kPa |
Min./max. temperature conditions | 80 to -60 °C |
Min./max. processing temperature | -3 to 20 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 25°C |
Contents | 50 ml |
Weight of content | 50 g |