Turn signal/brake light bulb, commercial vehicles, Truckstar, Osram
BULB-OSRAM-P21W-(BA15S)-24V-21W
Art.-no. 9501015904
EAN 4052899340466
Register now and access more than 15,000 products
Highly resilient
Very high vibration resistance for heavy-duty applications
Up to 100% more light
Improved signal light detection for road users
Extra-long service life
More than twice the service life compared to standard bulbs
Datasheets(X)
Trucks
Type description | P21W |
Power rating | 21 W |
Nominal voltage | 24 V |
Socket designation | BA15s |