Universal cleaner
FORMPRTAGNT-SOLVENT-CONTACTADH-1LTR
Art.-no. 0890500001
EAN 4046777212334
Register now and access more than 15,000 products
Datasheets(X)
Contents | 1000 ml |
Colour | Colourless |
Density | 0.871 g/ml |
Weight of content | 790 g |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | dry, frost-free and well-ventilated storage area |