Welcome to Würth UK For trade customers only
Vionaro V8 — The Drawer of a New Era
Vionaro V8 Kitchen
Request a Quote

Better than ever.

Where engineering meets elegance.

8

Dynapro Inside

Paired with Dynapro. Perfection in motion.

Every Vionaro V8 drawer is paired with the GRASS Dynapro concealed slide system — a quality match made in heaven. Synchronised movement, whisper-quiet closing, and exceptional load-bearing capacity up to 70kg.

Unlimited Design

Your wildest imagination. Made possible.

Built from solid steel, the Vionaro V8 is the perfect canvas for any colourway you can dream of. Wrap it, coat it, finish it — the possibilities are endless. From bold statement tones to subtle textures, every drawer becomes a reflection of your creative vision.

Innovation

8mm that will change everything

At just 8 millimetres, the Vionaro V8 drawer side is the thinnest of its kind worldwide. Made from a single piece of laser-welded steel — no plastic, no compromises. More interior space, more stability, more elegance.

8mm Wall thickness
100% Steel construction
0% Plastic
“

“Good design is as little design as possible.”

Dieter Rams

Reduce to the Max

The importance of design

Every detail of the Vionaro V8 is designed with purpose. Less material, more space. Less complexity, more beauty. Less waste, more sustainability.

Precision engineering

Precision Engineered

Every junction point is laser-welded with micrometer precision for seamless construction.

Premium storage

Maximised Storage

The 8mm wall thickness creates significantly more interior space for utensils and tools.

Glass accent

Crystal Clear

Optional glass inlays add a touch of transparency and modern sophistication.

Individualisation

Make it yours

Inlays of wood, aluminium, ceramic, or glass. Sheathing elements for two-tone designs and unique material mixes. Aluminium covers for completely new colour and material combinations. The Vionaro V8 is a canvas for your creativity.

Vionaro V8 configurations

Moved by Art

The WOW factor. Vionaro V8 is more than a drawer — it's a statement. A seamless union of form and function that transforms everyday furniture into something extraordinary.

Finishes

One finish. One statement.

The refined Zircon finish — a bold, modern tone that elevates every space.

Zircon

Standard Colour

Zircon

Technology

V8 features the best of Dynapro.

The synchronised concealed slide system with its high load-bearing capacities, becomes a unique symbiosis of function and design in combination with the V8.

Shop Vionaro V8 H200
Vionaro V8 drawer system

Platform

One system. Every height.

From the versatile H89 to the spacious H200 — the Vionaro V8 platform covers every application. Paired with the Dynapro slide system for effortless synchronisation and impressive load-bearing capacity.

2 Drawer heights
70kg Max load

The Drawer of a New Era.

Applications

Designed for real life

From compact cooker plinths to full-height pantry towers — see how the Vionaro V8 transforms every room in the home.

Apothecary tall cabinet
Tall Cabinets

Full-Height Pantry

Floor-to-ceiling pull-out storage with effortless full-extension access

Wide kitchen island
Kitchen Islands

Extra-Wide Drawers

Oversized configurations for modern kitchen blocks and islands

High cabinet applications
High Cabinets

Versatile Organisation

Multi-tier high-cabinet configurations with full-access convenience

Living room drawer
Living Room

Glass Inlay Design

Transparent accents for display furniture and modern living spaces

An experience for the senses

We bring furniture to life. Every open, every close — engineered to feel as good as it looks. Made in Austria with uncompromising quality.

Vionaro V8 - Built to last

100% laser-welded steel. 0% plastic.

Uncompromising quality. Built to last for life.

Next Step

Ready to transform your furniture?

Get in touch to learn how the Vionaro V8 can elevate your next project.

Questions

Frequently Asked

Despite its slender profile, the Vionaro V8 drawer side exceeds all industry stability standards. The one-piece laser-welded steel construction creates a monolithic structure that is stronger than conventional multi-part drawer sides.

The 8mm wall thickness significantly increases the interior volume of each drawer compared to conventional systems. This means more usable space for storage without changing the external cabinet dimensions.

The Vionaro V8 is optimised for the GRASS Dynapro slide system, offering synchronised movement and load capacities up to 70kg. The system ensures smooth, quiet operation throughout its lifecycle.

The Vionaro V8 platform currently offers two heights: H89 (classic) and H200 (high drawer), plus a Crystal glass variant in H200. Additional heights will be available soon.

Yes. The all-steel construction is fully recyclable. By eliminating plastic components and using laser welding instead of adhesives, the Vionaro V8 is designed with sustainability at its core. Made in Austria under strict environmental standards.

The Vionaro V8 is proudly manufactured in Austria by GRASS, continuing a tradition of precision engineering and innovation in movement systems for furniture.