Welcome to Würth UK For trade customers only

Vulcanised fibre discs Alumina-zirconia

Vulcanised fibre disc, zirconium corundum
FBRDISC-ZC-G36-D100X16MM

Art.-no. 0580010036

EAN 4053479469560

Individual price display after login
Vulcanised fibre discs Alumina-zirconia

Art.-no. 0580010036

Individual price display after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Tear-resistant, tough-elastic sanding disc

Electrostatic scattering


  • Uniform removal rates

  • Aggressive grinding performance

  • Cool sanding. No tarnishing of workpieces. No clogging

  • Highly durable

  • Low noise level

  • High rate of self-sharpening for abrasive grain


Backing material made of vulcanised fibre


  • Grain size 16-50: 0.8 mm

  • Grain size 60-120: 0.6 mm


22 mm hole with cross slot

Notice

General working and safety instructions


  • Use fibre discs only with approved, undamaged support plates

  • The diameter of the fibre disc must not be more than 15 mm greater than the diameter of the support plate

  • Plunge-cut grinding is not permitted

  • Always wear appropriate protective equipment, e.g. safety goggles, gloves, hearing protection.

  • Store out of direct sunlight and away from heat sources. Do not store in damp environments or on the floor

  • Store in original packaging at 18-22 °C and 45-60 % relative air humidity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use on hand-held pneumatic or electric angle grinders with M14 connecting thread with circumferential speed of up to 80 m/s in conjunction with a support plate.



Edge and surface sanding on flat and curved components


  • Grain size 16-40: levelling welding seams, spot-welding points, brazing seams etc. Deburring work on sheet, cast and forged metal parts. Grinding off sprues

  • Grain size 40-80: Smoothing of butt welds, edge breakage work and bare grinding of metal sheets and other metal surfaces

  • Grain size 40-120: derusting, grinding off old paint layers, fine sanding in car repairs


Materials to be processed


Corrosion-resistant and highly heat-resistant steels (stainless steel), carbon steels, forged steels, non-ferrous metals, chrome and nickel alloys and grey cast iron

Diameter (Ø)

100 mm

Bore diameter

16 mm

Grid size

36

Material of abrasive medium

Zirconium conrundum

Colour of disc

Turquoise blue

Adhesive base

All-synthetic resin

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

SPRTPLT-VUFBRDISC-D115MM

Complete with clamping nut
x 1 pcs

SPRTPLT-VUFBRDISC-D125MM

Complete with clamping nut
x 1 pcs

SPRTPLT-VUFBRDISC-D180MM

Complete with clamping nut
x 1 pcs

DISC F.VULCAN-FIB.GRIND.F.703000854

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information