Web Spray
SPRADH-LIGHTBEIGE-500ML
Art.-no. 0893100039
EAN 4046777407327
Register now and access more than 15,000 products
- Variable spray nozzle
- Three position spray pattern
- High strength
- Foaming formula for low soak-in
- Halogen and CFC free
- Economical in use
- Colour: light beige
Datasheets(X)
Chemical basis | Synthetic rubber |
Colour | Light beige |
Min./max. processing temperature | 5 to 40 °C |
Min./max. flash-off time | 3 min-5 min |
Min./max. spraying distance | 6-8 in |
Contents | 500 ml |
Weight of content | 375 g |
Shelf life from production | 12 Month |