Welding wire SG2
15KG 0.8MM SG2 MIG WIRE
Art.-no. 5964500209
EAN 4053479595887
Register now and access more than 15,000 products
- Offers improved performance while avoiding stoppages due to stuck or tangled wire
- Particularly suitable for automatic welding systems
Classifications:
- AWS A 5.18 ER 70S-6
- EN ISO 14341-A: G 46 4 M21 3 Si1
- EN ISO 14341-A: G 42 2 C1 3Si1
Certifications:
TÜV 18687
Mechanical characteristics G46 4 M21 3Si1:
- Tensile strength Rm 530-680 MPa
- Yield strength Rs ≥ 460 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -40 °C Kv ≥ 47 J
Mechanical characteristics G42 2 C1 3Si1:
- Tensile strength Rm 500-640 MPa
- Yield strength Rs ≥ 420 MPa
- Elongation A5d ≥ 20.0 %
- Resilience at -20 °C Kv ≥ 47 J
Datasheets(X)
Product weight (per item) | 1.000 g |
| Mechanical features: | |
| Tensile strength Rm | 530–680 MP |
| Yield strength Rs | ≥ 460 MPa |
| Elongation A5d | ≥ 22.0% |
| Resilience at -40°C Kv | ≥ 47 J |
| HRC hardness | — |