Register now in 3 simple steps to gain access to purchase over 15,000 products
Venta solo a profesionales
El código QR ya no es válido. Haga clic en el siguiente botón para volver a activarlo.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Clasificación
High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces. With pre-assembled threaded rod made of A4 stainless steel
For visually covering the insulation anchor SHARK® ISO 95 sets and the spacer installation system AMO®-Therm Mini
Used to introduce the loads through the insulation into the substrate during assembly with Amo® -Max spacer installation system
Enables centring of the anchor/anchor rod used in the Amo®-Max spacer