Welcome to Würth UK Solo para profesionales

Remover of silicone

View our wide range of brochures here!

THE SILICONE CLEANER FOR PROFESSIONALS

Silicone is a convenient and easy to use sealant. It is often used in bathrooms and kitchens to seal joints. The advantage of silicone is that it can be applied very precisely and is considered to be extremely waterproof and durable. But the silicone will still be damaged at some point and may need to be replaced and renewed. It can become a problem if you don't have the right products to remove it properly.

To remove the residue, a chemical aid, the anti-silicone cleaner, is generally necessary. This remover is also useful for other cleaning jobs on waxes, tar or grease. At Würth you will find silicone solvents for every area of application and in different forms (cans and aerosols).

Discover our other related product ranges: bodywork sealant, windshield gluing products, brake cleaner.


USEFUL FOR REPAIRING YOUR USED SILICONE SEALS

Silicone is basically a very sturdy material. However, if the silicone gasket is fragile, unsightly, or in the worst case, affected by moisture mould, it should be replaced urgently. The sealing function is no longer ensured in these cases and you must therefore remove the existing silicone to replace it with a new one.

Using this cleaner is relatively simple: you should apply the cleaner to the surface to be treated, scrub, and then dry with a clean, soft, lint-free cloth.


OTHER FIELDS OF APPLICATION OF SILICONE CLEANER

The anti-silicone cleaner also works effectively on stubborn stains such as resin, wax, tar, grease, etc. which can only be removed with great effort if you use ordinary cleaning products.

This chemical is also used for cleaning and degreasing before gluing and painting. Thanks to its strong cleaning power, it effectively cleans the surfaces to be painted and improves the adhesion of the paint applied afterwards.


ALL SPECIFIC CLEANERS ARE ON WURTH.CO.UK

Cleaning of PVC, aluminium, air conditioner, glass, washing areas, graffiti... Würth has developed an extremely varied range of products in order to offer products that specifically meet the uses of certain fields of application by professional customers.