Welcome to Würth UK Vente aux professionnels

Surface protection, coatings

View our wide range of brochures here!

Tri

Produits populaires
Produits les plus populaires dans la catégorie Surface protection, coatings

PROFESSIONAL COMPOUNDS FOR SURFACE PROTECTION

Suitable for immediate application without smudges or inaccuracies, surface coatings can be purchased in many varieties and are suitable for use on any type of material. We provide everything you need to cover surfaces with quality products that guarantee an impeccable result. Professionals can find everything they need in our e-Shop, from spray paints to application tools and protective equipment. Find surface protection material such as self-adhesive protective films.
With our selection of spray paints, it’s possible to carry out precise and fast work. Solvent-based acrylic spray paint ensures quick drying and good coverage: used on both internal and external surfaces, it is resistant to wear and aging. Another very popular spray paint is our high gloss paint, compatible with all primers, fillers and putty for wood, and all common paints.



SURFACE PROTECTION: QUALITY PRODUCTS AND MATERIALS

Surface protection products are numerous and also include a range of application tools. Among the best-selling protective products are our zinc- and aluminium-based protection sprays for all metal surfaces, resistant to most acids, and suitable for underbody protection. A highly sought-after product is the two-component liquid aluminium for repairs, ideal for installers and workshops in the metalworking industry.
Among the tools to accurately apply surface protection products is a paint gun with adjustable nozzle, thanks to which it is possible to vary the jet depending on the desired material, for applying underbody protective paints. This product, safe for the operator, allows a wide range of applications and is ideal for restoring the original condition of mouldings under vehicle windows, wheel arches or frames.