Welcome to Würth UK Vente aux professionnels

Superglue

View our wide range of brochures here!
Produits les plus populaires dans la catégorie Superglue

CYANO GLUES (CYANOCRYLATES): INSTANTLY ATTACH YOUR SUBSTRATES

Würth offers a wide range of cyano (cyanoacrylate) adhesives to perform your assemblies in record time. As a specialist in hardware and tools for professionals, Würth has developed cyano adhesives based on the needs of its customers across multiple industries, who use Würth adhesives daily for material assembly.

Cyanoacrylate glues come from liquid chemicals. These adhesives harden instantly when compressed in contact with surfaces via a reaction with moisture. They do not consist of solvents (no shrinkage), and form a thin colourless film. They allow small repairs to be made in seconds.

The Würth product range includes a diverse variety of adhesives: "fix", "two-component cyano", Plastobond, "fix flex", "thick cyano" and SKG. The latter allows the solid and immediate assembly of smooth and porous materials. It provides rubber bonding to wooden and PVC windows, and bonds metal, rubber, cork, leather, porcelain, and most plastics (PVC, ABS).

SUPPORT FOR THE USE OF CYANO GLUES

Cyano glues can effectively stick rubbers, plastics, PVC, ABS, Nylon, Polystyrene, ceramics, metals in a few seconds.

In addition, our products have been designed to withstand the following: thermal and mechanical stresses, peel resistance, shock and humidity resistance. Cyano glues dry according to the humidity of the air, and will be fully effective after 24 hours of drying.

HOW TO STORE THEM?

The cyanoacrylate glue bottle should be kept closed during storage, out of direct sunlight and in a cool, dry place. Likewise, it must be protected from freezing. Cyano glues can generally be stored for 9 to 12 months.

HOW TO HANDLE THEM?

It is recommended that you have suitable equipment for the safe handling of cyanoacrylate adhesives: wiping equipment, thinners / solvents / solvents to dilute or remove traces of glue and protective gloves.

Depending on the product, the speed of curing and the strength of the assembly are proportional to the thickness of the adhesive layer and the materials to be assembled. It is possible to handle the glued objects after a few seconds and the final resistance to chemical and mechanical attacks is obtained in less than 12 hours.