Welcome to Würth UK For trade customers only

Tyre and Trim

RIMCLNR-STJARNA-TYRE AND TRIM-5LTR

Art.-no. 9501020045

EAN 4099618814914

Individual price display after login

Tyre and Trim

Art.-no. 9501020045

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

High gloss dressing for tyres and trims

  • Our tyre & trim detailer covers all tyre, rubber and plastic materials.

  • As part of your final valet process, your customer will be greeted with a shiny, long-lasting dressing to drive away with.

  • Created to keep trims and plastic protected against UV, with the flexibility to provide a shine to each tyre wall.

  • Careful application on tyres to remove risk of tyre tread being covered as a skid risk.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Use neat, do not use on tyre tread; this product cannot be diluted



Do not apply to tyre tread. Ensure surface is clean. Then apply via foam pad or directly onto surface with a lint-free cloth, before buffing with a soft microfibre cloth until a consistent finish is achieved. Test on an inconspicuous area first, if unsure of results.

Contents

5 l

Container

Canister

Chemical basis

Naphtha

Colour

Clear

Free of phosphoric acid

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tap DN 45 thread

TAP-51MM-F.(5 LTR PLACANI)

For 5 l and 10 l plastic canisters
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information