Welcome to Würth UK For trade customers only

Twist drill bit HSCo8 WN MAGMA

Twist drill, HSCo8, WN type, RH MAGMA
DRL-TWST-MET-WN-HSCO8-MAGMA-D3,0

Art.-no. 0618940300

EAN 4061975572684

Individual price display after login
Twist drill bit HSCo8 WN MAGMA

Art.-no. 0618940300

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

The extremely long-lasting drill bit with Magma multi-layer coating and 8 % cobalt alloy for universal processing of conventional steels, titanium and hard-to-machine materials (e.g. Hardox) with high strengths up to 1550 N/mm².

Exceptionally high drilling stability and cutting force


Reinforced core and shortened spiral length according to DIN 1897 with a total length according to DIN 338



Extra-high level of resistance to breakage


Optimised cutting edge and special, flat helix angle



Special magma multi-layer coating and 8 % cobalt alloy


  • Up to 9x longer service life and up to 50 % faster cutting speed compared to uncoated drill bits

  • Up to 2x longer service life compared to conventional coatings

  • Heat-resistant up to 800 °C


Optimal centring during work and less effort required


135° tip angle and optimised cross web thinning



3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Minimal effort required to loosen and tighten the drill chuck


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Materials that are difficult to machine (e.g. Hardox 400–500), such as excavator shovels, lorry attachments, armour plating, snow ploughs, agricultural machinery etc.

  • Holes in conventional steels where a long service life is required
Instructions

Where possible, use sufficient coolant and lubricant.

Suitable for machine type

Drill, Cordless screwdrivers, Pedestal drilling machine, Milling/drill center

Material to be processed

Hard and tough material

Quality

ZEBRA-Premium

Standard / drilling depth

CS / 3xD

Diameter (Ø)

3.0 mm

Length (l1)

61 mm

Chip flute length (l2)

16 mm

Shank diameter

3.0 mm

Shank style

Cylindrical

Surface

Magma multilayer coating

Cutting material

HSCo8

Type

RH

Angle of the tip

135 Degree

Service life (points system)

4 of 4 points

Drilling speed (point system)

3 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

4 of 4 points

Suitable for cordless drills (points system)

4 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

3 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1550 N/mm²

Material of sub-group

Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, Titanium, Titanium alloys, Hardox, Spring steels, Bronze, short-chipping, Bronze, long-chipping, Brass, short-chipping

Cutting values
For dia. 1.0-3.0
Material designation Tensile strength from dia. 1.0 from dia. 2.0 from dia. 3.0
vc n f n f n f
from to from to from to from to
Steels
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 20 25 6360 7960 0,020 3183 3979 0,030 2122 2653 0,040
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 20 25 6360 7960 0,020 3183 3979 0,030 2122 2653 0,040
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 8 12 2546 3820 0,020 1273 1910 0,030 849 1273 0,040
Nitriding steels ≤ 1,200 N/mm² 8 12 2546 3820 0,020 1273 1910 0,030 849 1273 0,040
Tool steels ≤ 1,200 N/mm² 8 12 2546 3820 0,020 1273 1910 0,030 849 1273 0,040
High-speed steels ≤ 1,200 N/mm² 8 12 2546 3820 0,020 1273 1910 0,030 849 1273 0,040
Stainless steels
Titanium and titanium alloys ≤ 850 N/mm² 7 10 2228 3183 0,020 1114 1592 0,030 743 1061 0,040
Special alloys ≤ 1,200 N/mm² 7 9 2228 2865 0,020 1114 1432 0,030 743 955 0,040
Cast metals
Cast iron ≤ 350 HB 20 30 6366 9550 0,030 3183 4775 0,040 2122 3183 0,050
Spheroidal graphite and malleable iron ≤ 350 HB 18 22 5730 7000 0,030 2865 3500 0,040 1910 2334 0,050
Hard materials
Hardox ≤ 1,250 N/mm² 7 9 2228 2865 0,025 1114 1432 0,035 743 955 0,045
Hardox ≤ 1,550 N/mm² 4 6 1273 1910 0,015 637 955 0,020 424 637 0,030
Spring steels ≤ 1,100 N/mm² 8 10 2538 3183 0,025 1273 1592 0,035 849 1061 0,040
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 8.0-12.0
Material designation Tensile strength from dia. 8.0 from dia. 10.0 from dia. 12.0
vc n f n f n f
from to from to from to from to
Steels
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 20 25 796 995 0,100 637 796 0,120 531 663 0,140
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 20 25 796 995 0,100 637 796 0,120 531 663 0,140
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 8 12 318 477 0,100 255 382 0,120 212 318 0,140
Nitriding steels ≤ 1,200 N/mm² 8 12 318 477 0,100 255 382 0,120 212 318 0,140
Tool steels ≤ 1,200 N/mm² 8 12 318 477 0,100 255 382 0,120 212 318 0,140
High-speed steels ≤ 1,200 N/mm² 8 12 318 477 0,100 255 382 0,120 212 318 0,140
Stainless steels
Titanium and titanium alloys ≤ 850 N/mm² 7 10 279 398 0,100 223 318 0,120 186 265 0,140
Special alloys ≤ 1,200 N/mm² 7 9 279 358 0,100 223 286 0,120 186 239 0,140
Cast metals
Cast iron ≤ 350 HB 20 30 796 1194 0,120 637 955 0,140 531 796 0,160
Spheroidal graphite and malleable iron ≤ 350 HB 18 22 716 875 0,120 573 700 0,140 477 584 0,160
Hard materials
Hardox ≤ 1,250 N/mm² 7 9 279 358 0,100 223 286 0,125 186 239 0,140
Hardox ≤ 1,550 N/mm² 4 6 159 239 0,080 127 191 0,100 106 159 0,110
Spring steels ≤ 1,100 N/mm² 8 10 318 398 0,100 255 318 0,125 212 265 0,140
For dia. 4.0-6.0
Material designation Tensile strength from dia. 4.0 from dia. 5.0 from dia. 6.0
vc n f n f n f
from to from to from to from to
Steels
Unalloyed quenched and tempered steels ≤ 1,000 N/mm² 20 25 1592 1989 0,050 1273 1592 0,060 1061 1326 0,080
Low-alloy quenched and tempered steels ≤ 1,000 N/mm² 20 25 1592 1989 0,050 1273 1592 0,060 1061 1326 0,080
Alloyed quenched and tempered steels ≤ 1,200 N/mm² 8 12 637 955 0,050 509 764 0,060 424 637 0,080
Nitriding steels ≤ 1,200 N/mm² 8 12 637 955 0,050 509 764 0,060 424 637 0,080
Tool steels ≤ 1,200 N/mm² 8 12 637 955 0,050 509 764 0,060 424 637 0,080
High-speed steels ≤ 1,200 N/mm² 8 12 637 955 0,050 509 764 0,060 424 637 0,080
Stainless steels
Titanium and titanium alloys ≤ 850 N/mm² 7 10 557 796 0,050 446 637 0,060 371 531 0,080
Special alloys ≤ 1,200 N/mm² 7 9 557 716 0,050 446 573 0,060 371 477 0,080
Cast metals
Cast iron ≤ 350 HB 20 30 1592 2387 0,060 1273 1910 0,080 1061 1592 0,100
Spheroidal graphite and malleable iron ≤ 350 HB 18 22 1432 1751 0,060 1146 1401 0,080 955 1167 0,100
Hard materials
Hardox ≤ 1,250 N/mm² 7 9 557 716 0,063 446 573 0,070 371 477 0,080
Hardox ≤ 1,550 N/mm² 4 6 318 477 0,040 255 382 0,050 212 318 0,060
Spring steels ≤ 1,100 N/mm² 8 10 637 796 0,060 509 637 0,070 424 531 0,080
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information