Welcome to Würth UK For trade customers only

Twist drill bit HSCo DIN 338 Type RN MFD VARIO

Twist drill bit HSCo DIN 338 type RN MFD VARIO
DRL-TWST-MET-DIN338-HSCO-MFDV-D1,7

Art.-no. 0626050170

EAN 4052712044588

Individual price display after login
Twist drill bit HSCo DIN 338 Type RN MFD VARIO

Art.-no. 0626050170

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic).

Low friction and fast chip removal


Exclusive Vario helix



Optimal centring properties and maximum speed


Special design with 4-facet point with optimised point thinning



Optimal guiding properties and precision (extremely high torsional rigidity)


Combination of double margin and single margin



Up to 9x longer service life compared to uncoated drill bits and up to 2x longer service life compared to conventional coatings (heat-resistant up to 800 °C)


Special magma multi-layer coating



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Notice

See overview tables for drill bit/material assignments

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Material to be processed

Steel, Stainless steel, Cast iron, Titanium, Special alloy, Non-ferrous metal

Quality

ZEBRA-Premium

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

1.7 mm

Length (l1)

43 mm

Chip flute length (l2)

20 mm

Shank diameter

1.7 mm

Shank style

Cylindrical

Surface

Magma multilayer coating

Cutting material

HSCo

Type

RN

Angle of the tip

118 Degree

Service life (points system)

4 of 4 points

Drilling speed (point system)

4 of 4 points

Bore hole quality (point system) ( )

4 of 4 points

Versatility (points system)

4 of 4 points

Drilling behaviour (point system)

4 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

4 of 4 points

Suitable for milling-drilling centre (points system)

4 of 4 points

Self-centring

Yes

Suitable for tensile strength up to

1400 N/mm²

Material of sub-group

General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Magnesium alloys, Copper, low-alloyed, Brass, short-chipping, Brass, long-chipping, Bronze, short-chipping, Bronze, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Plastics, aramide-fibre reinforced, Plastics, glass/carbon-fibre-reinforced

Cutting values
For dia. 1.0–2.5
Material designation Tensile strength from dia. 1.0 from dia. 2.0 from dia. 2.5
vc n f n f n f
From To From To From To From To
Steels
General structural steels ≤ 850 N/mm² 36 48 11459 15279 0,018 5730 7639 0,063 4584 6112 0,080
Unalloyed heat-treated steels ≤ 850 N/mm² 36 48 11459 15279 0,018 5730 7639 0,063 4584 6112 0,080
Low-alloy heat-treated steels ≤ 850 N/mm² 36 48 11459 15279 0,018 5730 7639 0,063 4584 6112 0,080
Unalloyed heat-treated steels ≤ 1000 N/mm² 34 42 10823 13369 0,016 5411 6685 0,050 4329 5348 0,063
Low-alloy heat-treated steels ≤ 1000 N/mm² 34 42 10823 13369 0,016 5411 6685 0,050 4329 5348 0,063
Alloyed heat-treated steels ≤ 1200 N/mm² 16 28 5093 8913 0,012 2546 4456 0,032 2037 3565 0,040
Nitriding steels ≤ 1200 N/mm² 16 28 5093 8913 0,012 2546 4456 0,032 2037 3565 0,040
Tool steels ≤ 1200 N/mm² 16 28 5093 8913 0,012 2546 4456 0,032 2037 3565 0,040
High-speed steels ≤ 1200 N/mm² 16 28 5093 8913 0,012 2546 4456 0,032 2037 3565 0,040
Stainless steels
Stainless steels ≤ 1,200 12 18 3820 5730 0,014 1910 2865 0,040 1528 2292 0,050
Titanium and titanium alloys ≤ 850 N/mm² 8 12 2546 3820 0,008 1273 1910 0,025 1019 1528 0,032
Special alloys ≤ 1,200 5 7 1592 2228 0,006 796 1114 0,020 637 891 0,025
Hard materials
Spring steels ≤ 330 HB 16 28 5093 8913 0,012 2546 4456 0,032 2037 3565 0,040
Cast metals
Cast iron ≤ 350 HB 40 45 12732 14324 0,018 6366 7162 0,063 5093 5730 0,080
Spheroidal graphite and malleable iron ≤ 350 HB 27 34 8594 10823 0,018 4297 5411 0,063 3438 4329 0,080
Plastics
Plastics ≤ 200 N/mm² 20 40 6366 12732 0,016 3183 6366 0,050 2546 5093 0,063
Legend
vc = cutting speed [m/min]
f = feed (mm/r)
n = speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For dia. 12.5–20.0
Material designation Tensile strength from dia. 12.5 from dia. 16.0 from dia. 20.0
vc n f n f n f
From To From To From To From To
Steels
General structural steels ≤ 850 N/mm² 36 48 917 1222 0,250 716 955 0,315 573 764 0,400
Unalloyed heat-treated steels ≤ 850 N/mm² 36 48 917 1222 0,250 716 955 0,315 573 764 0,400
Low-alloy heat-treated steels ≤ 850 N/mm² 36 48 917 1222 0,250 716 955 0,315 573 764 0,400
Unalloyed heat-treated steels ≤ 1000 N/mm² 34 42 866 1070 0,200 676 836 0,250 541 668 0,315
Low-alloy heat-treated steels ≤ 1000 N/mm² 34 42 866 1070 0,200 676 836 0,250 541 668 0,315
Alloyed heat-treated steels ≤ 1200 N/mm² 16 28 407 713 0,125 318 557 0,160 255 446 0,200
Nitriding steels ≤ 1200 N/mm² 16 28 407 713 0,125 318 557 0,160 255 446 0,200
Tool steels ≤ 1200 N/mm² 16 28 407 713 0,125 318 557 0,160 255 446 0,200
High-speed steels ≤ 1200 N/mm² 16 28 407 713 0,125 318 557 0,160 255 446 0,200
Stainless steels
Stainless steels ≤ 1,200 12 18 306 458 0,160 239 358 0,200 191 286 0,250
Titanium and titanium alloys ≤ 850 N/mm² 8 12 204 306 0,100 159 239 0,125 127 191 0,160
Special alloys ≤ 1,200 5 7 127 178 0,080 99 139 0,100 80 111 0,125
Hard materials
Spring steels ≤ 330 HB 16 28 407 713 0,125 318 557 0,160 255 446 0,200
Cast metals
Cast iron ≤ 350 HB 40 45 1019 1146 0,250 796 895 0,315 637 716 0,400
Spheroidal graphite and malleable iron ≤ 350 HB 27 34 688 866 0,250 537 676 0,315 430 541 0,400
Plastics
Plastics ≤ 200 N/mm² 20 40 509 1019 0,200 398 796 0,250 318 637 0,315
For dia. 6.3–10.0
Material designation Tensile strength from dia. 6.3 from dia. 8.0 from dia. 10.0
vc n f n f n f
From To From To From To From To
Steels
General structural steels ≤ 850 N/mm² 36 48 1819 2425 0,160 1432 1910 0,200 1146 1528 0,250
Unalloyed heat-treated steels ≤ 850 N/mm² 36 48 1819 2425 0,160 1432 1910 0,200 1146 1528 0,250
Low-alloy heat-treated steels ≤ 850 N/mm² 36 48 1819 2425 0,160 1432 1910 0,200 1146 1528 0,250
Unalloyed heat-treated steels ≤ 1000 N/mm² 34 42 1718 2122 0,125 1353 1671 0,160 1082 1337 0,200
Low-alloy heat-treated steels ≤ 1000 N/mm² 34 42 1718 2122 0,125 1353 1671 0,160 1082 1337 0,200
Alloyed heat-treated steels ≤ 1200 N/mm² 16 28 808 1415 0,080 637 1114 0,100 509 891 0,125
Nitriding steels ≤ 1200 N/mm² 16 28 808 1415 0,080 637 1114 0,100 509 891 0,125
Tool steels ≤ 1200 N/mm² 16 28 808 1415 0,080 637 1114 0,100 509 891 0,125
High-speed steels ≤ 1200 N/mm² 16 28 808 1415 0,080 637 1114 0,100 509 891 0,125
Stainless steels
Stainless steels ≤ 1,200 12 18 606 909 0,100 477 716 0,125 382 573 0,160
Titanium and titanium alloys ≤ 850 N/mm² 8 12 404 606 0,063 318 477 0,080 255 382 0,100
Special alloys ≤ 1,200 5 7 253 354 0,050 199 279 0,063 159 223 0,080
Hard materials
Spring steels ≤ 330 HB 16 28 808 1415 0,080 637 1114 0,100 509 891 0,125
Cast metals
Cast iron ≤ 350 HB 40 45 2021 2274 0,160 1592 1790 0,200 1273 1432 0,250
Spheroidal graphite and malleable iron ≤ 350 HB 27 34 1364 1718 0,160 1074 1353 0,200 859 1082 0,250
Plastics
Plastics ≤ 200 N/mm² 20 40 1011 2021 0,125 796 1592 0,160 637 1273 0,200
For dia. 3.15–5.0
Material designation Tensile strength from dia. 3.15 from dia. 4.0 from dia. 5.0
vc n f n f n f
From To From To From To From To
Steels
General structural steels ≤ 850 N/mm² 36 48 3638 4850 0,100 2865 3820 0,125 2292 3056 0,125
Unalloyed heat-treated steels ≤ 850 N/mm² 36 48 3638 4850 0,100 2865 3820 0,125 2292 3056 0,125
Low-alloy heat-treated steels ≤ 850 N/mm² 36 48 3638 4850 0,100 2865 3820 0,125 2292 3056 0,125
Unalloyed heat-treated steels ≤ 1000 N/mm² 34 42 3436 4244 0,080 2706 3342 0,100 2165 2674 0,100
Low-alloy heat-treated steels ≤ 1000 N/mm² 34 42 3436 4244 0,080 2706 3342 0,100 2165 2674 0,100
Alloyed heat-treated steels ≤ 1200 N/mm² 16 28 1617 2829 0,050 1273 2228 0,063 1019 1783 0,063
Nitriding steels ≤ 1200 N/mm² 16 28 1617 2829 0,050 1273 2228 0,063 1019 1783 0,063
Tool steels ≤ 1200 N/mm² 16 28 1617 2829 0,050 1273 2228 0,063 1019 1783 0,063
High-speed steels ≤ 1200 N/mm² 16 28 1617 2829 0,050 1273 2228 0,063 1019 1783 0,063
Stainless steels
Stainless steels ≤ 1,200 12 18 1213 1819 0,063 955 1432 0,080 764 1146 0,080
Titanium and titanium alloys ≤ 850 N/mm² 8 12 808 1213 0,040 637 955 0,050 509 764 0,050
Special alloys ≤ 1,200 5 7 505 707 0,032 398 557 0,040 318 446 0,040
Hard materials
Spring steels ≤ 330 HB 16 28 1617 2829 0,050 1273 2228 0,063 1019 1783 0,063
Cast metals
Cast iron ≤ 350 HB 40 45 4042 4547 0,100 3183 3581 0,125 2546 2865 0,125
Spheroidal graphite and malleable iron ≤ 350 HB 27 34 2728 3436 0,100 2149 2706 0,125 1719 2165 0,125
Plastics
Plastics ≤ 200 N/mm² 20 40 2021 4042 0,080 1592 3183 0,100 1273 2546 0,100
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUTOIL-DRILL-(CUT-COOL)-400ML

Multi cutting oil for light to medium machining work

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds

CUTOIL-PERFECT-(CUT-COOL)-5LTR

High-performance cutting oil for the heaviest machining work and higher cutting speeds
x 1 pcs

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information