3M™ Cubitron™ II Sanding Belt 786F
SNDBL-CLTH-CUBI2-20X520MM-60G+
Art.-no. 5M0200056
EAN 4099618832864
Register now and access more than 15,000 products
- Achieve long-lasting performance
- Increase productivity and efficiency in the auto repair shop
- High sanding speed
- Compatible with various types of machines available on the market
Datasheets(X)
Width x length | 20 mm x 520 mm |
Grid size | 60+ |
Material of abrasive medium | 3M Cubitron II mineral ceramic grit |
Backing material | Polyester |