Brake Fluid LV ESP DOT 4
BRKFLUD-(DOT 4 LV ESP)-1LTR
Register now and access more than 15,000 products
Formulated to enable Electronic Stability Program (ESP) & ABS systems to operate effectively over a wide temperature range.
DOT 4 LV ESP fully meets the requirements of the latest issue of:
- US FMVSS 116 DOT 4, DOT 3
- SAE J 1703, SAE J 1704 •ISO 4925 (Classes 3, 4 & 6)
- Specification Equilibrium Reflux Boiling point ERBP 260 C ( the minimum boiling point of new or unpolluted fluid)
- Wet Equilibrium Boiling Point WEBP 165 C minimum
Datasheets(X)
Contents | 1 l |
Colour | Amber |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 36 Month |
Min. wet boiling point | 165 °C |
Min. dry boiling point | 260 °C |
Density | 1.052 g/cm³ |
Density conditions | at 20°C |