Formulated to enable Electronic Stability Program (ESP) & ABS systems to operate effectively over a wide temperature range.
DOT 4 LV ESP fully meets the requirements of the latest issue of:
- US FMVSS 116 DOT 4, DOT 3
- SAE J 1703, SAE J 1704 •ISO 4925 (Classes 3, 4 & 6)
- Specification Equilibrium Reflux Boiling point ERBP 260 C ( the minimum boiling point of new or unpolluted fluid)
- Wet Equilibrium Boiling Point WEBP 165 C minimum
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!