DOT 5.1 Brake Fluid
BRKFLUD-(DOT 5.1 EHV)-1LTR
Register now and access more than 15,000 products
Würth DOT 5.1 EHV fully meets the requirements of the latest issue of:
- US FMVSS 116 DOT 5.1, DOT 4, DOT 3
- SAE J 1703, SAE J 1704 •ISO 4925 (Classes 3, 4, 5.1, 6 & 7)
- Specification Equilibrium Reflux Boiling point ERBP 260C ( the minimum boiling point of new or unpolluted fluid)
- Wet Equilibrium Boiling Point WEBP 180 C minimum
- Kinematic Viscosity at -40 deg C = 750 cSt max
Datasheets(X)
Contents | 1 l |
Colour | Amber |
Chemical basis | Glycol and polyglycol ether, additives |
Shelf life from production | 36 Month |
Min. wet boiling point | 180 °C |
Min. dry boiling point | 260 °C |
Density | 1.067 g/cm³ |
Density conditions | at 20°C |