Welcome to Würth UK For trade customers only
DOT 5.1 Brake Fluid

For detailed information, other images and documents, please select individual articles from the following table.

DOT 5.1 Brake Fluid

DOT 5.1 EHV Brake Fluid for any vehicle requiring DOT 5.1 fluid and especially designed for EV's and PHEV's
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
Würth Low Viscosity DOT 5.1 EHV, has been specifically engineered for use in the brake and clutch systems of Plug in Hybrid or fully electric vehicles. It may be used in any conventional hydraulic system for which such glycol ether based fluids are specified. It allows Stability Program (ESP) systems to operate effectively over a wide temperature range while maintaining excellent lubricity which increases system life and reduces noise.

Würth DOT 5.1 EHV fully meets the requirements of the latest issue of:

  • US FMVSS 116 DOT 5.1, DOT 4, DOT 3

  • SAE J 1703, SAE J 1704 •ISO 4925 (Classes 3, 4, 5.1, 6 & 7)

  • Specification Equilibrium Reflux Boiling point ERBP 260C ( the minimum boiling point of new or unpolluted fluid)

  • Wet Equilibrium Boiling Point WEBP 180 C minimum

  • Kinematic Viscosity at -40 deg C = 750 cSt max