Welcome to Würth UK For trade customers only

Joining machine DF 500 RQ-Plus 230V DOMINO

DOMINO DF-500 RQ-PLUS 230V

Art.-no. 9501025347

EAN 4068362409509

Individual price display after login
Joining machine DF 500 RQ-Plus 230V DOMINO

Art.-no. 9501025347

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Connect with precision, stability and versatility: Simply DOMINO.

Every wood joint has its perks. The DOMINO jointing system, made up of the joining machine and DOMINO dowels, brings them all together. The unique pendulum routing action of the DOMINO carves out precise, twist-proof elongated holes. The DOMINO dowel combines the strength of slot and mortise joints with the flexibility of flat dowels. Perfect for both delicate and hefty workpieces, whether inside or out.
• Frames and frame joints in solid wood

• Panel joints in various types of panel materials

• Twist-proof connections, even with small cross sections

• Creation of stable mitre joints

• Easy-to-remove corner connectors with the DOMINO connectors

• Joining thin bits from 12 mm up

• Round profile connection with the handrail fence
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe DF 500 RQ-Plus 230V is a versatile dowel jointer for creating strong, precise wood joints in furniture, cabinets, frames, and panel constructions, ideal for professional use in shopfitting, interior construction, and furniture manufacturing, handling everything from thin workpieces (12mm+) to creating stable mitre and round profile connections with its DOMINO system.
InstructionsThe Festool DOMINO DF 500 joiner is used to quickly and securely create mortise and tenon joints in wood.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

420 W

Max. idle speed

25500 1/min

Max. rotation speed at nominal load

6000 rpm

Base plate length x base plate width

130000000 x 130 nm

Thread type x spindle-thread diameter

M10

Groove width

4 cm

Length

33.30 cm

Weight of machine

3.6 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information