Welcome to Würth UK For trade customers only
Joining machine DF 500 RQ-Plus 230V DOMINO
Joining machine DF 500 RQ-Plus 230V DOMINO - 1
Joining machine DF 500 RQ-Plus 230V DOMINO - 2
Joining machine DF 500 RQ-Plus 230V DOMINO - 3

For detailed information, other images and documents, please select individual articles from the following table.

Joining machine DF 500 RQ-Plus 230V DOMINO

Connect with precision, stability and versatility: Simply DOMINO.

Every wood joint has its perks. The DOMINO jointing system, made up of the joining machine and DOMINO dowels, brings them all together. The unique pendulum routing action of the DOMINO carves out precise, twist-proof elongated holes. The DOMINO dowel combines the strength of slot and mortise joints with the flexibility of flat dowels. Perfect for both delicate and hefty workpieces, whether inside or out.
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
• Frames and frame joints in solid wood

• Panel joints in various types of panel materials

• Twist-proof connections, even with small cross sections

• Creation of stable mitre joints

• Easy-to-remove corner connectors with the DOMINO connectors

• Joining thin bits from 12 mm up

• Round profile connection with the handrail fence