Welcome to Würth UK For trade customers only
1C gun foam Flex foam

For detailed information, other images and documents, please select individual articles from the following table.

1C gun foam Flex foam

1C gun foam for elastic insulation
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
Extremely high elasticity


  • Flex foam is extremely flexible, thereby preventing the risk of foam cracking (approx. three times the flexibility of commercially available PU foams)

  • Elasticity > 50 %

  • Winter foam from -10 °C

  • High acoustic insulation up to 60 dB

  • Resistant to rotting, heat and water

  • Registered in the database for ecological building and renovation

  • Prevents heat bridges


Suitable for use in winter


  • Down to -10 °C surface and ambient temperature

  • Down to 5 °C can temperature

  • Still elastic even at sub-zero temperatures


Tested product properties


  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Tested energy-saving properties

  • EMICODE-certified


Resistant to ageing



Fine-cell foam structure



Environmentally friendly


  • Excellent thermal insulation

  • Free from HCFCs, CFCs, HFCs and PFCs
Notice

Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to PE, PP, silicone, PTFE and grease.