For detailed information, other images and documents, please select individual articles from the following table.
Air purifier SYS-AIR M 230V FESTOOL
For clean air at your workplace. SYS-AIR: The air purifier for workshops and construction sites.
The air purifier filters harmful airborne dust from the air which is not caught despite professional extraction. This prevents the dust from settling on the surroundings. Thanks to its compact Systainer format and light weight, it is suitable above all for mobile applications. Its powerful, two-stage filter system cleans the air completely. The smallest dust particles and other pollutants are filtered out of the air, which can otherwise lead to serious illnesses. This means less cleaning effort, greater cleanliness and better air quality.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
• Demolition and renovation work
• Improvement of air in the workshop
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!