Register now in 3 simple steps to gain access to purchase over 15,000 products
Sales to trade customers only
The QR-Code is no longer valid. Please click on the following button to activate it again.
TRADE CUSTOMERS
CLICK & COLLECT
FAST DELIVERY
03300 555 444
40,000+ PRODUCTS
Sort by
Powerful angle grinder with a 115 mm protective cover. Ideal for simple grinding and cutting.
Extremely powerful wall slitting cutter with 1900 W motor, including two diamond cutting discs 125 mm
Prevent coarse particles from entering the motor housing of the angle grinder
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
2400-watt angle grinder with quick-clamping nut, for discs with max. 230 mm diameter
*Not on public holidays
Würth is closer than ever, with trade stores opening across the country. Each store stocks around 4,000 products which are ready and waiting for you