Compact corner sander. Makes sanding overhead for sustained periods of time effortless. The RUTSCHER orbital sander, delta sander and eccentric sander are equipped with maximum flexibility for individual task requirements: The new generation RTS, DTS and ETS 125. They are characterised by compact design, with a weight of just 1.5 kg and the recently developed MMC control electronics that guarantee up to 25% greater removal capacity at constant powerful speed. These sophisticated details may not sound spectacular – but they are certainly convincing. The integrated long-life chip collection bag for dust-free work, the aesthetically pleasing soft grip inserts, through to the PROTECTOR edge protection for less reworking. The new generation RTS, DTS and ETS compact sanders: A visible, perceptible and even audible improvement.