For detailed information, other images and documents, please select individual articles from the following table.
Electrode manual welding inverter EWI 200S
The dual voltage inverter welder is equipped with the latest IGBT technology for ARC and LIFT welding.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
The technologically-advanced PFC (Power Factor Correction) controller
Offers energy saving benefits as well as reliable and constant arc performance
Easy to Use
Precisely digital-setting in welding current and weld with excellent results
Practical Design
Makes the machine easy to carry which enables use at almost any work site
IGBT technology
IGBT technology provides flawless welding under unstable voltage (working with generators)
Switchable in two welding modes
Apart from the stick mode, it can be switched to TIG start that allows to easily perform TIG-welding using a “Lift TIG” torch
Improved cooling design
Reduces the dust inside the machine and increases the duty cycle
Smooth and uniform arc
Arc force regulation
Hot Start
Outstanding ignition
Anti-stick system
No sticking of electrodes
- Arc force: Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.
- Hot start: Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.
- Anti-stick: Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not glow out and evaporation of alloy elements is prevented.
- Max electrode dia. for short term welding. Machine is set to high values (170-200A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!