Vehicle Fire Blanket 6 X 8m 550°C
• Size: 6 x 8 metres, thickness 0.45mm. Weight 30.56Kg • Material: E glass cloth coated with silicone coating. Can withstand direct temperatures up to 550 degrees C. • Suitable for electric, hybrid, petrol and diesel vehicles. • Reuse - This fire blanket should be considered a consumable product, however, if the blanket shows no signs of mechanical damage or heat degradation it may be reused. • Applications include use in carparks, ferries, breakdown situations, by emergency services and in motorsport etc.