Welcome to Würth UK For trade customers only
Hammer drill Plus EUROFAST 2-spiral
Hammer drill Plus EUROFAST 2-spiral - 1
Hammer drill Plus EUROFAST 2-spiral - 2
Hammer drill Plus EUROFAST 2-spiral - 3
Hammer drill Plus EUROFAST 2-spiral - 4
Hammer drill Plus EUROFAST 2-spiral - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hammer drill Plus EUROFAST 2-spiral

Suitable for all fasteners for flat roofs. Solid hammer drill with an aggressive double cutting head, centering point, and Vario spiral with core reinforcement, providing significantly improved drilling speed. Specifically optimised for cordless rotary hammers.

See product details

Available in 2 versions
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
Significantly faster drilling


Optimal tip geometry and the asymmetrically positioned protrusions on the cutters (Power Breaker) ensure more efficient and faster drilling.



Optimal drilling performance when drilling in reinforcement


Reinforced carbide elements and significantly reinforced and streamlined spiral significantly reduce the risk of the drill becoming stuck in reinforcement.



Precise drilling


Special self-centering drill tip


Significantly improved drilling speed and dust removal, while reducing the risk of breakage


Streamlined Vario-spiral with core reinforcement and rear section, which becomes narrower at the tip and wider at the rear, and a sharper angle at the spiral end ensures reduced friction, high stability, and maximum transfer of impact energy.