For detailed information, other images and documents, please select individual articles from the following table.
ML 25 AK MIG/MAG hose pack
Air-cooled, with BIKOX hose pack and KZ-2 central connector
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
Broad applications
- Ideal for all apparatus construction, vehicle construction, mechanical engineering and steel design
- Optimal handling due to ergonomically designed handle system
- Original BIKOX hose package is highly flexible, compact, robust and has a long service life
User-friendly equipment
- Hose packages have a central connection system, also called "Euro connection"
- Loads: 230 A CO2, 200 A mixed gas M 21 in accordance with EN 439, 60 % switch-on time
- Suitable for min./max. wire diameter: 0.8 mm to 1.2 mm
Scope of delivery
- One button each for torch neck and for nozzle fitting
- 1x contact tip, diameter 0.8 mm
- 1x contact tip, aluminium wire diameter 1.2 mm
- 1x tapered gas nozzle
- 1x cylindrical gas nozzle
- 1x spot gas nozzle
- 1x retaining spring
Suitable for MM 230/CuSi 150, partially suitable for MM 300 (can be used up to 230 A)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!