WN 6330-2, steel 5, plain, trapezoidal thread according to DIN 103.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Lubricant, penetrating and water displacing agent
Liquid-tight disposable nitrile glove
Reliable cable tie for quickly organising and bundling cables and wires
Very resistant and durable disposable glove with excellent grip due to special textured surface
Neutral, low-modulus, for multiple uses.
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Yellow galvanised steel, full thread, flat countersunk head, PZ drive
Steel, yellow zinc plated, partial thread, countersunk head, PZ drive
To accelerate the curing of superglues
DIN 125, zinc-plated steel, blue passivated (A2K)
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection