Welcome to Würth UK For trade customers only
Router OF 1400 EBQ-Plus 230V
Router OF 1400 EBQ-Plus 230V - 1
Router OF 1400 EBQ-Plus 230V - 2
Router OF 1400 EBQ-Plus 230V - 3

For detailed information, other images and documents, please select individual articles from the following table.

Router OF 1400 EBQ-Plus 230V

Power and ease of operation in perfect harmony.

The handy multi-talent: The OF 1400 router weighs just 4.7 kg – one of the lowest machine weights in its class. The 70 mm routing stroke is impressive when making recesses for fittings or routing with templates. It also has a comprehensive set of equipment that enables it to master virtually any routing task.
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
• Rounding, chamfering, rebating and profiling edges

• Routing circles and cut-outs with the multi-routing template

• Grooving rear panels or recessing dovetail batons with the guide system

• Routing with the routing aid to fit Schallex, draft excluders or espagnolettes

• Routing mineral material (max. cutter Ø 45 mm)