For detailed information, other images and documents, please select individual articles from the following table.
Sliding compound mitre saw KS 120 REB 230V KAPEX FESTOOL
Quality down to the finest detail.
Guides left, guides right. Even where others only pretend to do so. With spherical bushings on both sides to offer a double layer of protection in terms of keeping the carriage precisely on course across extra-large columns. Double-sealed for an extremely long service life, always exact and with zero play.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
• Cutting boards and panels up to 305 x 88 mm
• Trimming crown mouldings up to 168 mm in their original wall position
• Trimming square timber and beams up to 88 mm thick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!