Welcome to Würth UK For trade customers only
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6 - 1
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6 - 2
Spiral cable, large pack 15-pin to 2x 7-pin EURO 6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spiral cable, large pack 15-pin to 2x 7-pin EURO 6

With robust polyurethane and roller frame for longer shelf life and price savings through bulk packaging

See product details

Available in 3 versions
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
  • This spiral cable is ideal for 24 V applications and offers a reliable connection with a 15-pin plug to 2x 7-pin plugs

  • The generous working length allows flexibility and freedom of movement during use

  • Made of robust polyurethane, the cable is particularly resistant to abrasion and mechanical stress

  • The reinforced PA plug ensures additional stability and durability

  • The large spiral diameter means that the cable remains stable and kink-free even when fully extended

  • Suitable for use at a wide range of temperatures, making it versatile

  • Compatible with EURO-6 standards