Welcome to Würth UK For trade customers only
OEM-quality spiral cable 15-pin to 2x 7-pin, ADR-tested EURO 6
OEM-quality spiral cable 15-pin to 2x 7-pin, ADR-tested EURO 6 - 1
OEM-quality spiral cable 15-pin to 2x 7-pin, ADR-tested EURO 6 - 2
OEM-quality spiral cable 15-pin to 2x 7-pin, ADR-tested EURO 6 - 3

For detailed information, other images and documents, please select individual articles from the following table.

OEM-quality spiral cable 15-pin to 2x 7-pin, ADR-tested EURO 6

With anti-kink spring, polyurethane spiral cable and roller frame for extremely good robustness and durability. Complies with important ISO standards.

See product details

Available in 3 versions
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
  • High-quality 15-pin to 2x 7-pin spiral cable for reliable connections in commercial vehicles

  • Meets important ISO standards, including ISO 12098, ISO 1185 and ISO 3731, for use in road vehicles with 24 V electrical systems

  • Extremely robust due to the spiral cable made of polyurethane, which ensures durability and resistance

  • Equipped with anti-kink spring and PA6 anti-bend spirals to prevent cable breakage

  • Wide temperature range enables use in extreme environments

  • Specially designed for use in commercial vehicles to ensure the highest safety standards

  • Stamped and formed contacts

  • The cables are protected from mechanical stress by a strain relief device