For detailed information, other images and documents, please select individual articles from the following table.
Straight grinder GSL 700-E
The universal tool with long neck for milling and sanding work
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- The spindle stop enables tool changes at the touch of a button, without a second key
- The tapered shape and lightweight design of the clamping neck allows the tool to be used easily in hard-to reach places
- The removable rubber protective cap and additional handle enable safe, comfortable working
- The safety cut-out immediately interrupts the power supply if the tool is blocked
- Anti-restart function prevents unintentional startup of the power tool
- Carbon brushes with safety cut-out provide thermal overload protection
- The coated field coil and integrated winding protective grille effectively protect against dust ingress to prolong the service life of the motor
- The drive is designed for use with flexible shafts and can be easily integrated into a clamping frame
Without planetary gear
For milling and grinding work
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!