Welcome to Würth UK For trade customers only

Sliding compound mitre saw KS 120 REB 230V KAPEX FESTOOL

MITRSAW-EL-KS-120-REB-230V

Art.-no. 9501026025

EAN 4014549299234

Individual price display after login
Sliding compound mitre saw KS 120 REB 230V KAPEX FESTOOL

Art.-no. 9501026025

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

Quality down to the finest detail.

Guides left, guides right. Even where others only pretend to do so. With spherical bushings on both sides to offer a double layer of protection in terms of keeping the carriage precisely on course across extra-large columns. Double-sealed for an extremely long service life, always exact and with zero play.
• Trimming skirting boards and cornices up to 120 mm in height – no calculations

• Cutting boards and panels up to 305 x 88 mm

• Trimming crown mouldings up to 168 mm in their original wall position

• Trimming square timber and beams up to 88 mm thick
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThe KAPEX KS 120 REB is a high-precision sliding compound mitre saw used by professionals for accurate cuts in woodworking, carpentry, and framing.
InstructionsSafety first: Wear PPE (goggles, dust mask, ear protection), keeping hands clear of the blade (designated danger zone), ensuring the saw is stable.

Nominal voltage

230 V

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Max. saw-blade diameter

260 mm

Suitable for bore diameter

30 mm

Power input

1600 W

Max. mitre angle

60 Degree

Weight of machine

24.36 kg

Cable length

3.50 m

Max. idle speed

3600 1/min

Length

70.90 cm

Width

50.40 cm

Height

48.80 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information