Welcome to Würth UK For trade customers only

Vehicle Fire Blanket 6 X 8m 550°C

FIREBLANKET-6X8M-550°C

Art.-no. 9501025810

EAN 4068362428753

Individual price display after login
Vehicle Fire Blanket 6 X 8m 550°C

Art.-no. 9501025810

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 15,000 products

• Size: 6 x 8 metres, thickness 0.45mm. Weight 30.56Kg

• Material: E glass cloth coated with silicone coating. Can withstand direct temperatures up to 550 degrees C.

• Suitable for electric, hybrid, petrol and diesel vehicles.

• Reuse - This fire blanket should be considered a consumable product, however, if the blanket shows no signs of mechanical damage or heat degradation it may be reused.

• Applications include use in carparks, ferries, breakdown situations, by emergency services and in motorsport etc.
This fire blanket has been introduced to help reduce and control the risk of a vehicle fire spreading to other nearby structures and vehicles by starving the fire of oxygen and thereby keeping the temperatures under control. It should be noted that EV battery fires are self-oxygenating so a fire blanket can only help control the fire, it may not fully extinguish it. Once deployed, should not be removed until trained fire fighting personnel have fully assessed the situation.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Applications include use in carparks, ferries, breakdown situations, by emergency services and in motorsport etc. Suitable for electric, hybrid, petrol and diesel vehicles. Can withstand direct temperatures up to 550°C.

InstructionsTo use this vehicle fire blanket, you need a minimum of two people to lift and position the blanket, unroll it flat, and then carefully pull it over the vehicle to create an airtight seal.

Length

8 m

Width

6 m

Material

Fibre glass

Colour

Red

Product weight (per item)

30.560 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information