Welcome to Würth UK For trade customers only

Water pump pliers

View our wide range of brochures here!

ADJUSTABLE PLIERS, FOR EASILY FIXING AND LOOSENING SCREWS
 

Present in most tool boxes, the self-adjusting pliers (also known as water pump pliers) are used in very diverse situations: the construction industry, installation or renovation of plumbing, etc. It allows in particular to grasp and tighten or unscrew screws and sleeves. Würth has designed its own range of self-adjusting pliers for professionals, which we invite you to discover in more detail.
  
 

THE SELF-ADJUSTING CLAMP ADAPTS TO SCREWS AND PIPES OF ALL SIZES
 

This type of clamp is characterized by the presence of a mechanism intended to adjust the jaw to different shapes and sizes. With a single movement, the clamp adapts to the object in question, saving you time in your daily work. Würth, of course, took care to provide you with top quality pliers (choice of materials, impeccable finishes) to guarantee optimal efficiency.
  
 

AUTOMATIC ADJUSTMENT, BUTTON, 7 POSITIONS: OUR DIFFERENT PLIERS MODELS
 

The Würth self-adjusting pliers are available in several models, which are distinguished by the way the opening of the pliers adjusts to the screw or the hose to be grasped and to maintain. We offer professionals:


• self-adjusting pliers with automatic adjustment, very practical for working with one hand
• self-adjusting pliers with push button, which have the advantage of stability in addition to flexibility (push button to remove the clamp, to prevent accidental detachment)
• self-adjusting clamps with multiple predefined positions (generally offering 7 possible positions).
 


DISCOVER OUR OTHER SPECIAL PLIERS, AS WELL AS OUR VISE AND CUTTING PLIERS


Get a Würth self-adjusting pliers, and work faster! Do not hesitate to take a look at our online store to find other pliers for your toolbox: special pliers, vice pliers, gripping pliers, cutting pliers...