Welcome to Würth UK For trade customers only
Delta sander DTS 400 REQ-Plus 230V FESTOOL
Delta sander DTS 400 REQ-Plus 230V FESTOOL - 1
Delta sander DTS 400 REQ-Plus 230V FESTOOL - 2

For detailed information, other images and documents, please select individual articles from the following table.

Delta sander DTS 400 REQ-Plus 230V FESTOOL

Compact corner sander.

Makes sanding overhead for sustained periods of time effortless. The RUTSCHER orbital sander, delta sander and eccentric sander are equipped with maximum flexibility for individual task requirements: The new generation RTS, DTS and ETS 125. They are characterised by compact design, with a weight of just 1.5 kg and the recently developed MMC control electronics that guarantee up to 25% greater removal capacity at constant powerful speed.

These sophisticated details may not sound spectacular – but they are certainly convincing. The integrated long-life chip collection bag for dust-free work, the aesthetically pleasing soft grip inserts, through to the PROTECTOR edge protection for less reworking. The new generation RTS, DTS and ETS compact sanders: A visible, perceptible and even audible improvement.
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
• Ideal for vertical surfaces or overhead work

• One-handed sander for small surfaces, edges and tight corners

• Sanding off paint and varnishes on window frames

• Sanding natural wood and veneer prior to varnishing

• Sanding close to edges on different materials