For detailed information, other images and documents, please select individual articles from the following table.
Oil Leak and Smoke Stop
Reduces smoking of petrol and diesel engines
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +44 03300 555 444
Prices for customers after login
- Reduces oil consumption by stabilising the viscosity and compensates viscosity losses. Helps prevent blue exhaust smoke.
- The full 300 ml can is sufficient for 5 l of oil
Not suitable for use in motorcycles or quad bikes with wet clutches.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
For use in all petrol and diesel engines. Compatible with all standard engine oils.
After adding to the engine oil, let the engine run until it is warm. The product can be added at any time.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!