Welcome to Würth UK Solo para profesionales

Knife blades

View our wide range of brochures here!
Productos más populares en la categoría Knife blades

KNIFE BLADES

A safety knife or cartridge knife is useless without replacement blades. Thin but robust, some types of blades are divided into segments that allow them to be broken off. Thanks to replaceable knife blades, even an old cartridge knife can be used like new time and again.

On our store you can find different models so that they can be used in various situations. The standard knife blades are regular in shape, with small quadrangular pieces that can be broken into various segments, to obtain a perfect and sharp cutting surface. The sharp cutter blade is a breaking model, with titanium nitride coating that guarantees its sharpening over time.

Cartridge blades must be used together with the appropriate knife; blades available on our online store are completely compatible with these tools. It is important when purchasing to check on the model of blade's measurements and dimensions.

We also offer various models of concave cutting blades, trapezoidal and hook blades, as well as non-disposable knives and saws.


CUTTING BLADES SIZES AND DIMENSIONS

Cartridge knives vary in length and width. The 9mm and 7mm cutter blades are the narrowest, useful for small knives, more manageable and are for non-intensive use. We also provide our customers with wider blades, up to 18mm - 25mm, which can be purchased in packs of one or more pieces, depending on the need.

It is also important to evaluate the type of blade that you have to buy; the width of the trapezoidal and linear blades that cannot be broken must be identical to that of the tool on which it is mounted.


RELIABLE AND VERSATILE KNIFE BLADES

A cartridge knife is an indispensable tool that makes it possible to make clean cuts. However, for an impeccable result, a robust design must go hand in hand with a quality blade. Discover the different types of cutting blades that Würth has made for professionals in search of excellence.


A RANGE OF BLADES VARIED AND ADAPTED TO ALL USES

If you are looking to adopt the best blade for your cutting tasks, make sure you have first taken stock of your needs. At Würth, we are committed to offering a varied range, within which you can find:


sectionable blades: once worn, they can be broken for an always optimal result

trapezoidal blades: much more robust, they are high strength and are particularly used for difficult work

crochet blades: these are more suitable for specific cuts.


BLADES FOR DEMANDING PROFESSIONAL PROJECTS

To cut sharply, it is important to be equipped with good quality blades but also to note their dimensions:


in terms of length: Würth references are between 50.8mm and 140mm

in terms of thickness: the possibility of cutting thick and/or solid materials depends on the latter. Our models are between 0.4mm and 0.65mm.


Most of our models are made of steel. Some of our references are made of stainless steel, a material particularly appreciated by professionals because it is synonymous with great strength but also with longevity.